Dixon Valve & Coupling
B2S-G200P
SUPERSEDED TO DIXO_B2S-G200P, MTRL - 111169704
Item #101931330
-
Prop 65
- 2" Tube OD
- 0.065" Wall Thickness
- Polished Finish
- 304 Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
features
- Available in 1 1/2" to 4" sizes
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Fitting Type | 90° Elbow with Tangents |
| Wall Thickness | 0.065 in |
| Weight | 0.7 LB |
-
Prop 65

