Dixon Valve & Coupling
B2S-R150U
SUPERSEDED TO DIXO_B2S-R150U, MTRL - 102863235
Item #101931486
-
Prop 65
- 1.5" Tube O.D.
- 316L Stainless
- Sanitary 90° Weld Elbow w/Tangents
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Wall Thickness | 0.065 in |
| Fitting Type | 90° Elbow w/Tangents |
| Tube O.D. | 1 1/2 in |
| Material | 316L Stainless Steel |
| Weight | 0.38 LB |
-
Prop 65

