Dixon Valve & Coupling
B2S-R250U
Unpolished 90° 316L Stainless Steel Weld Elbow
Item #101931722
-
Prop 65
- Weld Elbow
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Wall Thickness | 0.065 in |
| Tube O.D. | 2 1/2 in |
| Fitting Type | 90° Elbow w/Tangents |
| Material | 316L Stainless Steel |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Shape | Elbow |
| Weight | 1.26 LB |
-
Prop 65

