Dixon Valve & Coupling
B2S-R400P
SUPERSEDED TO DIXO_B2S-R400P, MTRL - 113755177
Item #101953012
-
Prop 65
- 4" Tube O.D.
- Sanitary 90° Buttweld Elbows w/Tangents
- 316L Stainless
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Material | 316L Stainless Steel |
| Fitting Type | 90° Elbow with Tangents |
| Wall Thickness | 0.083 in |
| Tube O.D. | 4 in |
| Weight | 3.67 LB |
-
Prop 65

