Dixon Valve & Coupling
B2WCL-G1200U
SUPERSEDED TO DIXO_B2WCL-G1200U, MTRL - 113986649
Item #101841363
-
Prop 65
- 12" Tube O.D.
- 304 Stainless Steel
- Sanitary 90° Weld Elbow
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Material | 304 Stainless Steel |
| Wall Thickness | 0.12 in |
| Fitting Type | 90° Elbow |
| Tube O.D. | 12 in |
| Weight | 14.0 LB |
-
Prop 65

