Dixon Valve & Coupling
B2WCL-G150P
Sanitary 90° Polished Weld Elbow
Item #106097662
-
HACCP Friendly -
3A Certification
- 1 1/2" Tube OD
- 0.065" Wall Thickness
- Polished Finish
- 304 Stainless Steel Material
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Material | 304 Stainless Steel |
| Wall Thickness | 0.07 in |
| Tube O.D. | 1 1/2 in |
| Shape | Elbow |
| Finish | Polished |
| Connection | Weld x Weld |
| Weight | 0.31 LB |
-
HACCP Friendly -
3A Certification


