Dixon Valve & Coupling
B2WCL-G150U
SUPERSEDED TO DIXO_B2WCL-G150U, MTRL - 105587449
Item #101931904
-
Prop 65
- 1.5" Tube O.D.
- 304 Stainless Steel
- Sanitary 90° Weld Elbow
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Material | 304 Stainless Steel |
| Wall Thickness | 0.065 in |
| Fitting Type | 90° Elbow |
| Tube O.D. | 1 1/2 in |
| Weight | 0.3 LB |
-
Prop 65

