Dixon Valve & Coupling
B2WCL-G200U
SUPERSEDED TO DIXO_B2WCL-G200U, MTRL - 105844422
Item #101932001
-
Prop 65
- 2" Tube O.D.
- 304 Stainless Steel
- Sanitary 90° Weld Elbow
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Wall Thickness | 0.065 in |
| Fitting Type | 90° Elbow |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 in |
| Weight | 0.55 LB |
-
Prop 65

