Dixon Valve & Coupling
B2WCL-G600U
SUPERSEDED TO DIXO_B2WCL-G600U, MTRL - 112063040
Item #101931566
-
Prop 65
- 6" Tube O.D.
- 304 Stainless Steel
- Sanitary 90° Weld Elbow
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Tube O.D. | 6 in |
| Wall Thickness | 0.109 in |
| Material | 304 Stainless Steel |
| Fitting Type | 90° Elbow |
| Weight | 8.8 LB |
-
Prop 65

