Dixon Valve & Coupling
B2WCL-R250U
Unpolished 90° 316L Stainless Steel Weld Elbow
Item #101931491
-
Prop 65
- Weld Elbow
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Tube O.D. | 2 1/2 in |
| Wall Thickness | 0.065 in |
| Fitting Type | 90° Elbow |
| Material | 316L Stainless Steel |
| Shape | Elbow |
| Finish | Unpolished |
| Connection | Weld x Weld |
| Weight | 0.92 LB |
-
Prop 65

