Dixon Valve & Coupling
B2WCL-R300P
SUPERSEDED TO DIXO_B2WCL-R300P, MTRL - 113111672
Item #101953017
-
Prop 65
- 3" Tube O.D.
- Sanitary 90° Buttweld Elbow
- 316L Stainless
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Wall Thickness | 0.065 in |
| Fitting Type | 90° Elbow |
| Material | 316L Stainless Steel |
| Tube O.D. | 3 in |
| Weight | 1.24 LB |
-
Prop 65

