Dixon Valve & Coupling
B2WCL-R75U
Unpolished 90° 316L Stainless Steel Weld Elbow
Item #101797570
-
Prop 65
- Weld Elbow
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Material | 316L Stainless Steel |
| Tube O.D. | 3/4 in |
| Wall Thickness | 0.065 in |
| Fitting Type | 90° Elbow |
| Finish | Unpolished |
| Shape | Elbow |
| Connection | Weld x Weld |
| Weight | 0.08 LB |
-
Prop 65

