Dixon Valve & Coupling
B2WK-G200U
Unpolished 45° 304 Stainless Steel Weld Elbow
Item #103612204
-
Prop 65
- Weld Elbow
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Fitting Type | 45° Elbow |
| Radius | 3 in |
| Wall Thickness | 0.065 in |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Shape | Elbow |
| Weight | 0.27 LB |
-
Prop 65

