Dixon Valve & Coupling
B2WK-G300U
Unpolished 45° 304 Stainless Steel Weld Elbow
Item #103584399
-
Prop 65
- Weld Elbow
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in |
| Radius | 4 1/2 in |
| Fitting Type | 45° Elbow |
| Wall Thickness | 0.065 in |
| Finish | Unpolished |
| Shape | Elbow |
| Connection | Weld x Weld |
| Weight | 0.592 LB |
-
Prop 65

