Dixon Valve & Coupling
B2WK-G400U
Unpolished 45° 304 Stainless Steel Weld Elbow
Item #103611576
-
Prop 65
- Weld Elbow
| Material | 304 Stainless Steel |
| Radius | 6 in |
| Tube O.D. | 4 in |
| Fitting Type | 45° Elbow |
| Wall Thickness | 0.083 in |
| Shape | Elbow |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Weight | 1.26 LB |
-
Prop 65

