Dixon Valve & Coupling
B2WK-G600U
SUPERSEDED TO DIXO_B2WK-G600U, MTRL - 112063039
Item #103610711
-
Prop 65
- 6" Tube O.D.
- 304 Stainless Steel
- Sanitary 45° Weld Elbow
| Tube O.D. | 6 in |
| Radius | 9 in |
| Wall Thickness | 0.109 in |
| Material | 304 Stainless Steel |
| Fitting Type | 45° Elbow |
| Weight | 4.27 LB |
-
Prop 65

