Dixon Valve & Coupling
B2WK-G800U
Unpolished 45° 304 Stainless Steel Weld Elbow
Item #101806850
-
Prop 65
- Weld Elbow
| Fitting Type | 45° Elbow |
| Material | 304 Stainless Steel |
| Tube O.D. | 8 in |
| Wall Thickness | 0.12 in |
| Radius | 12 in |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Shape | Elbow |
| Weight | 7.85 LB |
-
Prop 65

