- 10" Tube O.D.
- 316L Stainless
- Sanitary 45° Weld Elbow
| Material | 316L Stainless Steel |
| Tube O.D. | 10 in |
| Fitting Type | 45° Elbow |
| Weight | 11.5 LB |
-
Prop 65
| Material | 316L Stainless Steel |
| Tube O.D. | 10 in |
| Fitting Type | 45° Elbow |
| Weight | 11.5 LB |
Prop 65