Dixon Valve & Coupling
B2WK-R100U
Unpolished 45° 316L Stainless Steel Weld Elbow
Item #101932003
-
Prop 65
- Weld Elbow
| Radius | 1 1/2 in |
| Tube O.D. | 1 in |
| Wall Thickness | 0.065 in |
| Fitting Type | 45° Elbow |
| Material | 316L Stainless Steel |
| Finish | Unpolished |
| Connection | Weld x Weld |
| Shape | Elbow |
| Weight | 0.065 LB |
-
Prop 65

