- 12" Tube O.D.
- 316L Stainless
- Sanitary 45° Weld Elbow
| Tube O.D. | 12 in |
| Fitting Type | 45° Elbow |
| Material | 316L Stainless Steel |
| Weight | 16.75 LB |
-
Prop 65
| Tube O.D. | 12 in |
| Fitting Type | 45° Elbow |
| Material | 316L Stainless Steel |
| Weight | 16.75 LB |
Prop 65