Dixon Valve & Coupling
B2WK-R150U
Unpolished 45° 316L Stainless Steel Weld Elbow
Item #103591734
-
Prop 65
- Weld Elbow
| Fitting Type | 45° Elbow |
| Tube O.D. | 1 1/2 in |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.065 in |
| Radius | 2 1/4 in |
| Shape | Elbow |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Weight | 0.15 LB |
-
Prop 65

