Dixon Valve & Coupling
B2WK-R400U
Unpolished 45° 316L Stainless Steel Weld Elbow
Item #103611254
-
Prop 65
- Weld Elbow
| Tube O.D. | 4 in |
| Fitting Type | 45° Elbow |
| Radius | 6 in |
| Wall Thickness | 0.083 in |
| Material | 316L Stainless Steel |
| Finish | Unpolished |
| Shape | Elbow |
| Connection | Weld x Weld |
| Weight | 1.365 LB |
-
Prop 65

