- 0.5" Tube O.D.
- 316L Stainless
- Sanitary 45° Weld Elbow
| Material | 316L Stainless Steel |
| Fitting Type | 45° Elbow |
| Tube O.D. | 1/2 in |
| Weight | 0.02 LB |
-
Prop 65
| Material | 316L Stainless Steel |
| Fitting Type | 45° Elbow |
| Tube O.D. | 1/2 in |
| Weight | 0.02 LB |
Prop 65