- 180° Return Bend
- Unpolished Finish
features
- Bends are standard 1.5 x tube diameter
| Tube O.D. | 1 1/2 in |
| Finish | Unpolished |
| Connection | Weld x Weld |
| Shape | 180° Return Bend |
| Wall Thickness | 0.07 in |
| Material | 316L Stainless Steel |
| Weight | 0.605 LB |
-
Prop 65


