- 180° Return Bend
- Polished Finish
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
features
- Bends are standard 1.5 x tube diameter
compliances
- 0
| Material | 316L Stainless Steel |
| Tube O.D. | 4 in |
| Shape | 180° Return Bend |
| Finish | Polished |
| Wall Thickness | 0.08 in |
| Connection | Weld x Weld |
| Weight | 5.17 LB |
-
Prop 65


