- 12 Tube to 8 Tube
- Concentric Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Concentric Reducer |
| Tube O.D. | 12 in, 8 in |
| Material | 304 Stainless Steel |
| End Size | 8 Tube, 12 Tube |
| Weight | 14.0 LB |
-
Prop 65


