Dixon Valve & Coupling
B3114MP-G150100
SUPERSEDED TO DIXO_B3114MP-G150100, MTRL - 106197317
Item #101941529
-
Prop 65
- 3/4 Tube to 1/2 Tube
- Concentric Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Tube O.D. | 1/2 in, 3/4 in |
| Length | 2 in |
| End Size | 1/2 Tube, 3/4 Tube |
| Fitting Type | Concentric Reducer |
| Weight | 0.34 LB |
-
Prop 65

