Dixon Valve & Coupling
B3114MP-G200100
SUPERSEDED TO DIXO_B3114MP-G200100, MTRL - 110720098
Item #101941531
-
Prop 65
- 2 Tube to 1 Tube
- Concentric Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Concentric Reducer |
| Length | 5 in |
| Material | 304 Stainless Steel |
| End Size | 1 Tube, 2 Tube |
| Tube O.D. | 1 in, 2 in |
| Weight | 0.605 LB |
-
Prop 65

