Dixon Valve & Coupling
B3114MP-G200150
Sanitary Clamp Concentric Reducer
Item #104560879
-
HACCP Friendly -
3A Certification
- 2" x 1 1/2" Tube OD
- 3" Length
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Length | 3 in |
| Connection | Clamp x Clamp |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 x 1 1/2 in |
| Shape | Reducer |
| Weight | 0.4 LB |
-
HACCP Friendly -
3A Certification


