Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sanitary Clamp Concentric Reducer

B3114MP-G250150

SUPERSEDED TO DIXO_B3114MP-G250150, MTRL - 112403380
Item #101941530
  • 2 1/2 Tube to 1 1/2 Tube
  • Concentric Reducer
  • 304 Stainless Steel
Sanitary Clamp Concentric Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 1/2 Tube to 1 1/2 Tube
  • Concentric Reducer
  • 304 Stainless Steel

applications

  • Food
  • Dairy
  • Beverage
  • Meat processing

compliances

  • 0
Length 5 in
End Size 1 1/2 Tube, 2 1/2 Tube
Material 304 Stainless Steel
Tube O.D. 1 1/2 in, 2 1/2 in
Fitting Type Concentric Reducer
Weight 0.71 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison