Dixon Valve & Coupling
B3114MP-G300250
SUPERSEDED TO DIXO_B3114MP-G300250, MTRL - 112400079
Item #101933058
-
Prop 65
- 3 Tube to 2 1/2 Tube
- Concentric Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Concentric Reducer |
| Tube O.D. | 2 1/2 in, 3 in |
| End Size | 2 1/2 Tube, 3 Tube |
| Material | 304 Stainless Steel |
| Length | 3 in |
| Weight | 0.695 LB |
-
Prop 65

