Dixon Valve & Coupling
B3114MP-G400150
SUPERSEDED TO DIXO_B3114MP-G400150, MTRL - 111142286
Item #102102471
-
Prop 65
- 4 Tube to 1 1/2 Tube
- Concentric Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in, 4 in |
| End Size | 1 1/2 Tube, 4 Tube |
| Fitting Type | Concentric Reducer |
| Length | 11 1/8 in |
| Weight | 2.45 LB |
-
Prop 65

