Dixon Valve & Coupling
B3114MP-G400300
SUPERSEDED TO DIXO_B3114MP-G400300, MTRL - 102804371
Item #101931334
-
Prop 65
- 4" x 3" Tube OD
- 5 1/8" Length
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Length | 5 1/8 in |
| Fitting Type | Concentric Reducer |
| End Size | 3 Tube, 4 Tube |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in, 4 in |
| Weight | 1.6 LB |
-
Prop 65

