Dixon Valve & Coupling
B3114MP-G400300
Sanitary Clamp Concentric Reducer
Item #102804371
-
HACCP Friendly -
3A Certification
- 4" x 3" Tube OD
- 5 1/8" Length
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Connection | Clamp x Clamp |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 x 3 in |
| Length | 5 1/8 in |
| Shape | Reducer |
| Weight | 1.6 LB |
-
HACCP Friendly -
3A Certification


