Dixon Valve & Coupling
B3114MP-G800400
SUPERSEDED TO DIXO_B3114MPG800400, MTRL - 111278795
Item #102042852
-
Prop 65
- 8 Tube to 4 Tube
- Concentric Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 7 1/2 in |
| Fitting Type | Concentric Reducer |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in, 8 in |
| End Size | 4 Tube, 8 Tube |
| Weight | 4.8 LB |
-
Prop 65

