Dixon Valve & Coupling
B3114MP-R10050
SUPERSEDED TO DIXO_B3114MP-R10050, MTRL - 106518566
Item #101810032
-
Prop 65
- 1 Tube to 1/2 Tube
- Concentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Concentric Reducer |
| Length | 3 in |
| Tube O.D. | 1 in, 1/2 in |
| End Size | 1/2 Tube, 1 Tube |
| Material | 316L Stainless Steel |
| Weight | 0.26 LB |
-
Prop 65

