Dixon Valve & Coupling
B3114MP-R10075
SUPERSEDED TO DIXO_B3114MP-R10075, MTRL - 111894905
Item #101848331
-
Prop 65
- 1 Tube to 3/4 Tube
- Concentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 2 in |
| Material | 316L Stainless Steel |
| Fitting Type | Concentric Reducer |
| End Size | 3/4 Tube, 1 Tube |
| Tube O.D. | 1 in, 3/4 in |
| Weight | 0.203 LB |
-
Prop 65

