Dixon Valve & Coupling
B3114MP-R300200
SUPERSEDED TO DIXO_B3114MP-R300200, MTRL - 110365007
Item #101932257
-
Prop 65
- 3" x 2" Tube OD
- 5" Length
- 316L Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Material | 316L Stainless Steel |
| Length | 5 in |
| End Size | 2 Tube, 3 Tube |
| Tube O.D. | 2 in, 3 in |
| Fitting Type | Concentric Reducer |
| Weight | 0.94 LB |
-
Prop 65

