Dixon Valve & Coupling
B3114MP-R300200
Sanitary Clamp Concentric Reducer
Item #110365007
-
HACCP Friendly -
3A Certification
- 3" x 2" Tube OD
- 5" Length
- 316L Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Length | 5 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 3 x 2 in |
| Connection | Clamp x Clamp |
| Shape | Reducer |
| Weight | 1.13 LB |
-
HACCP Friendly -
3A Certification


