Dixon Valve & Coupling
B3114MP-R400300
SUPERSEDED TO DIXO_B3114MP-R400300, MTRL - 111124632
Item #101934500
-
Prop 65
- 4 Tube to 3 Tube
- Concentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Concentric Reducer |
| Tube O.D. | 3 in, 4 in |
| End Size | 3 Tube, 4 Tube |
| Material | 316L Stainless Steel |
| Length | 5 1/8 in |
| Weight | 1.58 LB |
-
Prop 65

