Dixon Valve & Coupling
B3114MP-R600300
SUPERSEDED TO DIXO_B3114MP-R600300, MTRL - 117760694
Item #101931568
-
Prop 65
- 6 Tube to 3 Tube
- Concentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 3 in, 6 in |
| Material | 316L Stainless Steel |
| Length | 6 7/8 in |
| Fitting Type | Concentric Reducer |
| End Size | 3 Tube, 6 Tube |
| Weight | 3.355 LB |
-
Prop 65

