Dixon Valve & Coupling
B3114MP-R600400
SUPERSEDED TO DIXO_B3114MP-R600400, MTRL - 110637339
Item #101931907
-
Prop 65
- 6 Tube to 4 Tube
- Concentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| End Size | 4 Tube, 6 Tube |
| Fitting Type | Concentric Reducer |
| Length | 7 in |
| Tube O.D. | 4 in, 6 in |
| Weight | 3.91 LB |
-
Prop 65

