Dixon Valve & Coupling
B3115F-G300200
304 Stainless Steel 3 x 2 in Threaded Bevel Seat
Item #103763001
-
Prop 65
- 3 x 2 in Tube Outer Diameter
- 304 Stainless Steel Material
- Plain Bevel x Threaded Bevel Connection
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Shape | Reducer |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 x 2 in |
| Type | Plain Bevel x Threaded Bevel |
| Weight | 3.0 LB |
-
Prop 65

