Dixon Valve & Coupling
B3115F-G300250
304 Stainless Steel 3 x 2 1/2 in Threaded Bevel Seat
Item #103761222
-
Prop 65
- 3 x 2 1/2 in Tube Outer Diameter
- 304 Stainless Steel Material
- Plain Bevel x Threaded Bevel Connection
applications
- Food
- Dairy
- Beverage
compliances
- 0
| Type | Plain Bevel x Threaded Bevel |
| Material | 304 Stainless Steel |
| Shape | Reducer |
| Tube O.D. | 3 x 2 1/2 in |
| Weight | 1.28 LB |
-
Prop 65

