Dixon Valve & Coupling
B31M-G200100
Sanitary Clamp x Buttweld Concentric Reducer
Item #103685524
-
Prop 65
- 2" to 1" Tube O.D.
- 304 Stainless Steel
- Sanitary Clamp x Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Tube O.D. | 1 in, 2 in |
| Wall Thickness | 0.065 in |
| Material | 304 Stainless Steel |
| Length | 4 1/2 in |
| Weight | 3.0 LB |
-
Prop 65

