Dixon Valve & Coupling
B31M-G400250
Sanitary Clamp x Buttweld Concentric Reducer
Item #103688955
-
Prop 65
- 4" to 2 1/2" Tube O.D.
- 304 Stainless Steel
- Sanitary Clamp x Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Tube O.D. | 2 1/2 in, 4 in |
| Length | 6 5/8 in |
| Wall Thickness | 0.083 in |
| Material | 304 Stainless Steel |
| Weight | 3.0 LB |
-
Prop 65

