Dixon Valve & Coupling
B31M-R600300
Sanitary Clamp x Buttweld Concentric Reducer
Item #103727277
-
Prop 65
- 6" to 3" Tube O.D.
- 316L Stainless
- Sanitary Clamp x Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Tube O.D. | 3 in, 6 in |
| Material | 316L Stainless Steel |
| Weight | 8.0 LB |
-
Prop 65

