Dixon Valve & Coupling
B31TP-G250200
304 Stainless Steel 2 1/2 x 2 in Threaded Bevel Seat
Item #103770298
-
Prop 65
- 2 1/2 x 2 in Tube Outer Diameter
- 304 Stainless Steel Material
- Plain Bevel x Threaded Bevel Connection
applications
- Food
- Dairy
- Beverage
features
- Material: CF8 (304) stainless steel
compliances
- 0
| Tube O.D. | 2 1/2 x 2 in |
| Shape | Reducer |
| Type | Plain Bevel x Threaded Bevel |
| Material | 304 Stainless Steel |
| Weight | 1.825 LB |
-
Prop 65

