Skip to content Skip to navigation menu
304 Stainless Steel 3 x 2 in Threaded Bevel Seat

B31TP-G300200

304 Stainless Steel 3 x 2 in Threaded Bevel Seat
Item #103763782
  • 3 x 2 in Tube Outer Diameter
  • 304 Stainless Steel Material
  • Plain Bevel x Threaded Bevel Connection
304 Stainless Steel 3 x 2 in Threaded Bevel Seat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3 x 2 in Tube Outer Diameter
  • 304 Stainless Steel Material
  • Plain Bevel x Threaded Bevel Connection

applications

  • Food
  • Dairy
  • Beverage

features

  • Material: CF8 (304) stainless steel

compliances

  • 0
Type Plain Bevel x Threaded Bevel
Material 304 Stainless Steel
Shape Reducer
Tube O.D. 3 x 2 in
Weight 2.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison