- 12" to 10" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Concentric Reducers
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Tube O.D. | 10 in, 12 in |
| Fitting Type | Reducer |
| Material | 304 Stainless Steel |
| Weight | 12.0 LB |
-
Prop 65


